Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-C5H12-100L-O-X
  • Zoro # G923649338

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Coverage Area
5,000 sq ft
Operating Humidity - Maximum
95 %
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Overall Height
5.91 in
Input Current
0.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-C5H12-100L-O-X
Zoro #
G923649338
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Coverage Area
5,000 sq ft
Operating Humidity - Maximum
95 %
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Input Current
0.3 A
Operating Temperature - Minimum
14 Degrees F
Output Voltage
1 to 5V DC or 2 to 10V DC
Mount Type
Screws
Operating Frequency
2700 Hz
Status Indicator
LED
Output Current - Minimum
4 mA
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Power Source
Screw Terminals
Series
Universal
Gas Detected
Pentane
Measures Temperature
Not Temperature Measuring
Compatible Manufacturer Part Number
Universal
Measurement Range
Pentane (100% LEL)
Data Logger
No
Compatible Systems and Services
No
Operating Humidity - Minimum
5 %
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Number of Gases Detected
1
Keypad Type
Touch Keys
IP Rating
IP66
Number of Sensors
1
Number of Relays
3
Visual Alert Type
Green LED, Red LED
Sensor Type
Catalytic
Operating Temperature - Maximum
122 Degrees F
Ties Into
Building Automation Systems
Digital Memory Capacity
No
Alarm Volume Level
80 dB @ 3.94 in
Output Type
Analog
Alert Type
Internal Buzzer, Light
Sub-Brand
Universal
Communication Protocol
RS-485 Modbus RTU/OptoMux
Resolution
Pentane 0% LEL
Display Screen Type
LCD with Backlight
Interchangeable Sensors
Yes
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Product Type
Fixed Gas Detector
Output Current - Maximum
20 mA
NEMA Enclosure Rating
4X
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Pentane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.