Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CH4-100L-R-X
  • Zoro # G523649059

product price: 
$
5,198.99
/ea
Free Shipping & Returns

Key Features

Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Operating Humidity - Minimum
5 %
Interchangeable Sensors
Yes
Visual Alert Type
Green LED, Red LED
Ties Into
Building Automation Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CH4-100L-R-X
Zoro #
G523649059
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Operating Humidity - Minimum
5 %
Interchangeable Sensors
Yes
Visual Alert Type
Green LED, Red LED
Ties Into
Building Automation Systems
Power Source
Screw Terminals
Data Logger
No
Compatible Systems and Services
No
Output Current - Maximum
20 mA
Output Voltage
1 to 5V DC or 2 to 10V DC
Input Current
0.3 A
Compatible Manufacturer Part Number
Universal
Product Type
Fixed Gas Detector
Output Type
Analog
Operating Temperature - Maximum
122 Degrees F
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Humidity - Maximum
95 %
NEMA Enclosure Rating
4X
Series
Universal
Gas Detected
Methane
Coverage Area
7,500 sq ft
Sensor Type
Catalytic
Display Type
Digital
Measurement Range
Methane (0 to 100% LEL)
Sensor Life
3 to 5 yr (Catalytic)
IP Rating
IP66
Sub-Brand
Universal
Number of Relays
3
Alarm Setting Adjustment
Adjustable Alarm Setting
Mount Type
Mount Plate
Output Current - Minimum
4 mA
Alert Type
Light
Status Indicator
LED
Operating Temperature - Minimum
14 Degrees F
Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Resolution
Methane 0% LEL
Digital Memory Capacity
No
Standards
CSA, RoHS
Measures Temperature
Not Temperature Measuring
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Ceiling, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.