Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-CH3OH-100L-O-X
  • Zoro # G923649437

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Methanol
Communication Protocol
RS-485 Modbus RTU/OptoMux
Mount Type
Screws
NEMA Enclosure Rating
4X
Coverage Area
5,000 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-CH3OH-100L-O-X
Zoro #
G923649437
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Gas Detected
Methanol
Communication Protocol
RS-485 Modbus RTU/OptoMux
Mount Type
Screws
NEMA Enclosure Rating
4X
Coverage Area
5,000 sq ft
Power Source
Screw Terminals
Display Screen Type
LCD with Backlight
Resolution
Methanol 0% LEL
Output Current - Minimum
4 mA
Alarm Volume Level
80 dB @ 3.94 in
Number of Sensors
1
Number of Relays
3
Sub-Brand
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Type
Digital
Measurement Range
Methanol (100% LEL)
Compatible Manufacturer Part Number
Universal
Compatible Systems and Services
No
Product Type
Fixed Gas Detector
Measures Temperature
Not Temperature Measuring
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Visual Alert Type
Green LED, Red LED
Interchangeable Sensors
Yes
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Data Logger
No
IP Rating
IP66
Output Voltage
1 to 5V DC or 2 to 10V DC
Ties Into
Building Automation Systems
Status Indicator
LED
Operating Frequency
2700 Hz
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Digital Memory Capacity
No
Keypad Type
Touch Keys
Operating Humidity - Minimum
5 %
Output Current - Maximum
20 mA
Output Type
Analog
Input Current
0.3 A
Alert Type
Internal Buzzer, Light
Sensor Type
Catalytic
Number of Gases Detected
1
Operating Temperature - Minimum
14 Degrees F
Series
Universal
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
2.56 in
Overall Height
5.91 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methanol, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.