Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-NH3-1000P-O-X
  • Zoro # G523648779

product price: 
$
2,825.99
/ea
Free Shipping & Returns

Key Features

Alarm Volume Level
80 dB @ 3.94 in
Communication Protocol
RS-485 Serial BACnet MS/TP
NEMA Enclosure Rating
4X
Ties Into
Building Automation Systems
Data Logger
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-NH3-1000P-O-X
Zoro #
G523648779
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alarm Volume Level
80 dB @ 3.94 in
Communication Protocol
RS-485 Serial BACnet MS/TP
NEMA Enclosure Rating
4X
Ties Into
Building Automation Systems
Data Logger
No
Operating Temperature - Maximum
122 Degrees F
Mount Type
Screws
Operating Temperature - Minimum
-22 Degrees F
Display Screen Type
LCD with Backlight
Measurement Range
Ammonia (0 to 1,000 ppm)
Number of Relays
3
Operating Humidity - Maximum
95 %
Interchangeable Sensors
Yes
Sub-Brand
Universal
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Number of Gases Detected
1
Output Type
Relay
Display Type
Digital
Digital Memory Capacity
No
Resolution
Ammonia 0 ppm
Product Type
Fixed Gas Detector
Keypad Type
Touch Keys
Measures Temperature
Not Temperature Measuring
Operating Frequency
2700 Hz
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Series
Universal
Gas Detected
Ammonia
IP Rating
IP66
Alert Type
Internal Buzzer, Light
Compatible Systems and Services
No
Status Indicator
LED
Compatible Manufacturer Part Number
Universal
Coverage Area
7,500 sq ft
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Number of Sensors
1
Sensor Type
Electrochemical
Operating Humidity - Minimum
5 %
Power Source
Screw Terminals
Input Current
0.3 A
Visual Alert Type
Green LED, Red LED
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ammonia, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.