Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-R-X-ETHANOL
  • Zoro # G823649131

product price: 
$
5,198.99
/ea
Free Shipping & Returns

Key Features

Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Alert Type
Light
Coverage Area
5,000 sq ft
Status Indicator
LED
Number of Gases Detected
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-GENL-100L-R-X-ETHANOL
Zoro #
G823649131
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Alert Type
Light
Coverage Area
5,000 sq ft
Status Indicator
LED
Number of Gases Detected
1
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
RS-485 Modbus RT/OptoMux
Output Current - Maximum
20 mA
Operating Temperature - Minimum
-40 Degrees F
Input Current
0.3 A
Sub-Brand
Universal
Visual Alert Type
Green LED, Red LED
Number of Relays
3
IP Rating
IP66
Measures Temperature
Not Temperature Measuring
Resolution
Ethanol 0% LEL
Product Type
Fixed Gas Detector
Display Type
Digital
Series
Universal
Data Logger
No
Sensor Life
3 to 5 yr (Catalytic)
Digital Memory Capacity
No
Operating Humidity - Maximum
95 %
Output Current - Minimum
4 mA
Power Source
Screw Terminals
Standards
CSA, RoHS
Operating Humidity - Minimum
5 %
Compatible Manufacturer Part Number
Universal
Operating Temperature - Maximum
122 Degrees F
Compatible Systems and Services
No
NEMA Enclosure Rating
4X
Mount Type
Mount Plate
Display Screen Type
LCD with Backlight
Output Type
Analog
Gas Detected
Ethanol
Interchangeable Sensors
Yes
Output Voltage
1 to 5V DC or 2 to 10V DC
Measurement Range
Ethanol (0 to 100% LEL)
Sensor Type
Catalytic
Ties Into
Building Automation Systems
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethanol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft, Interchangeable Sensors Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.