Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-CH4-100L-O-X
  • Zoro # G623649768

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
122 Degrees F
Output Current - Minimum
4 mA
Operating Temperature - Minimum
14 Degrees F
Ties Into
Building Automation Systems
Data Logger
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-CH4-100L-O-X
Zoro #
G623649768
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Operating Temperature - Maximum
122 Degrees F
Output Current - Minimum
4 mA
Operating Temperature - Minimum
14 Degrees F
Ties Into
Building Automation Systems
Data Logger
No
Display Type
Digital
Number of Sensors
1
Measurement Range
Methane (0 to 100% LEL)
Number of Relays
3
Digital Memory Capacity
No
Power Source
Screw Terminals
Operating Frequency
2700 Hz
Output Voltage
1 to 5V DC or 2 to 10V DC
Product Type
Fixed Gas Detector
Mount Type
Screws
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Coverage Area
7,500 sq ft
Keypad Type
Touch Keys
Display Screen Type
LCD with Backlight
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Communication Protocol
RS-485 Modbus RTU/OptoMux
Measures Temperature
Not Temperature Measuring
Output Current - Maximum
20 mA
NEMA Enclosure Rating
4X
Status Indicator
LED
Gas Detected
Methane
Visual Alert Type
Green LED, Red LED
Output Type
Analog
Alarm Volume Level
80 dB @ 3.94 in
Interchangeable Sensors
Yes
Compatible Manufacturer Part Number
Universal
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Operating Humidity - Minimum
5 %
Input Current
0.3 A
Compatible Systems and Services
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Resolution
Methane 0% LEL
Series
Universal
Sensor Type
Catalytic
Alert Type
Internal Buzzer, Light
Number of Gases Detected
1
Operating Humidity - Maximum
95 %
IP Rating
IP66
Sub-Brand
Universal
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Overall Height
5.91 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.