Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-H2S-100P-R-X
  • Zoro # G023649177

product price: 
$
5,799.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, RoHS
Compatible Manufacturer Part Number
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Relays
3
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-H2S-100P-R-X
Zoro #
G023649177
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CSA, RoHS
Compatible Manufacturer Part Number
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Relays
3
Display Type
Digital
Number of Gases Detected
1
Sensor Life
18 mo (O2/H)
Ties Into
Building Automation Systems
Interchangeable Sensors
Yes
Visual Alert Type
Green LED, Red LED
Operating Temperature - Maximum
122 Degrees F
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Screen Type
LCD with Backlight
Mount Type
Mount Plate
IP Rating
IP66
Operating Temperature - Minimum
14 Degrees F
Output Type
Analog
Input Current
0.3 A
Output Current - Maximum
20 mA
Sub-Brand
Universal
Gas Detected
Hydrogen Sulfide
Product Type
Fixed Gas Detector
Alert Type
Light
Status Indicator
LED
Compatible Systems and Services
No
Operating Humidity - Maximum
95 %
Series
Universal
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Output Current - Minimum
4 mA
NEMA Enclosure Rating
4X
Power Source
Screw Terminals
Digital Memory Capacity
No
Data Logger
No
Operating Humidity - Minimum
5 %
Measurement Range
Hydrogen Sulfide (0 to 100 ppm)
Resolution
Hydrogen Sulfide 0 ppm
Measures Temperature
Not Temperature Measuring
Communication Protocol
RS-485 Modbus RT/OptoMux
Sensor Type
Electrochemical
Coverage Area
5,000 sq ft
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.