Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-CH4-100L-O-X
  • Zoro # G823649483

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Display Screen Type
LCD with Backlight
Interchangeable Sensors
Yes
Overall Depth
2.56 in
IP Rating
IP66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-CH4-100L-O-X
Zoro #
G823649483
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Display Screen Type
LCD with Backlight
Interchangeable Sensors
Yes
IP Rating
IP66
Operating Temperature - Maximum
122 Degrees F
Communication Protocol
RS-485 Serial BACnet MS/TP
Compatible Systems and Services
No
Data Logger
No
Alert Type
Internal Buzzer, Light
Coverage Area
7,500 sq ft
Operating Temperature - Minimum
14 Degrees F
Series
Universal
Operating Humidity - Maximum
95 %
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Number of Relays
3
Keypad Type
Touch Keys
Measures Temperature
Not Temperature Measuring
Power Source
Screw Terminals
Ties Into
Building Automation Systems
Gas Detected
Methane
Resolution
Methane 0% LEL
Sub-Brand
Universal
Product Type
Fixed Gas Detector
Sensor Type
Catalytic
Output Type
Relay
Status Indicator
LED
Number of Gases Detected
1
Compatible Manufacturer Part Number
Universal
Operating Frequency
2700 Hz
Alarm Setting Adjustment
Adjustable Alarm Setting
NEMA Enclosure Rating
4X
Visual Alert Type
Green LED, Red LED
Alarm Volume Level
80 dB @ 3.94 in
Input Current
0.3 A
Display Type
Digital
Operating Humidity - Minimum
5 %
Number of Sensors
1
Digital Memory Capacity
No
Mount Type
Screws
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Measurement Range
Methane (0 to 100% LEL)
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.