Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-ETO-20P-O-X
  • Zoro # G323649082

product price: 
$
2,986.99
/ea
Free Shipping & Returns

Key Features

Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Data Logger
No
Power Source
Screw Terminals
Sub-Brand
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-ETO-20P-O-X
Zoro #
G323649082
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Data Logger
No
Power Source
Screw Terminals
Sub-Brand
Universal
Gas Detected
Ethylene Oxide
Measures Temperature
Not Temperature Measuring
Interchangeable Sensors
Yes
Number of Sensors
1
Number of Relays
3
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Mount Type
Screws
Ties Into
Building Automation Systems
Operating Humidity - Minimum
5 %
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Number of Gases Detected
1
Display Screen Type
LCD with Backlight
Alert Type
Internal Buzzer, Light
Display Type
Digital
Operating Frequency
2700 Hz
Output Type
Relay
Visual Alert Type
Green LED, Red LED
Product Type
Fixed Gas Detector
Alarm Setting Adjustment
Adjustable Alarm Setting
Digital Memory Capacity
No
Sensor Type
Electrochemical
Operating Humidity - Maximum
95 %
Status Indicator
LED
Series
Universal
Coverage Area
5,000 sq ft
Operating Temperature - Minimum
-4 Degrees F
Communication Protocol
RS-485 Serial BACnet MS/TP
Alarm Volume Level
80 dB @ 3.94 in
Compatible Systems and Services
No
Resolution
Ethylene Oxide 0 ppm
Keypad Type
Touch Keys
NEMA Enclosure Rating
4X
Input Current
0.3 A
Measurement Range
Ethylene Oxide (0 to 20 ppm)
IP Rating
IP66
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ethylene Oxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.