Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-CO2-100V-O-X
  • Zoro # G923649109

product price: 
$
2,788.99
/ea
Free Shipping & Returns

Key Features

Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Operating Humidity - Minimum
5 %
Overall Height
5.91 in
IP Rating
IP66
Number of Sensors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-CO2-100V-O-X
Zoro #
G923649109
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Operating Humidity - Minimum
5 %
IP Rating
IP66
Number of Sensors
1
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
Coverage Area
7,500 sq ft
Output Current - Maximum
20 mA
Ties Into
Building Automation Systems
Output Current - Minimum
4 mA
Alert Type
Internal Buzzer, Light
Status Indicator
LED
Sensor Type
Infrared
Output Type
Analog
Operating Humidity - Maximum
95 %
Power Source
Screw Terminals
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Frequency
2700 Hz
Alarm Volume Level
80 dB @ 3.94 in
Compatible Systems and Services
No
Series
Universal
Interchangeable Sensors
Yes
Measures Temperature
Not Temperature Measuring
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Mount Type
Screws
Input Current
0.3 A
Digital Memory Capacity
No
Communication Protocol
RS-485 Modbus RTU/OptoMux
Gas Detected
Carbon Dioxide
NEMA Enclosure Rating
4X
Visual Alert Type
Green LED, Red LED
Sub-Brand
Universal
Number of Gases Detected
1
Number of Relays
3
Output Voltage
1 to 5V DC or 2 to 10V DC
Resolution
Carbon Dioxide 0% Vol
Measurement Range
Carbon Dioxide (0 to 100% vol)
Compatible Manufacturer Part Number
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Product Type
Fixed Gas Detector
Data Logger
No
Keypad Type
Touch Keys
Display Screen Type
LCD with Backlight
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.