Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-CH3CO-100L-O-X
  • Zoro # G523649660

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Status Indicator
LED
Output Type
Analog
Output Voltage
1 to 5V DC or 2 to 10V DC
Interchangeable Sensors
Yes
Resolution
Acetone 0% LEL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-CH3CO-100L-O-X
Zoro #
G523649660
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Status Indicator
LED
Output Type
Analog
Output Voltage
1 to 5V DC or 2 to 10V DC
Interchangeable Sensors
Yes
Resolution
Acetone 0% LEL
Sub-Brand
Universal
Operating Humidity - Minimum
5 %
Communication Protocol
RS-485 Modbus RTU/OptoMux
Output Current - Minimum
4 mA
Operating Frequency
2700 Hz
Display Type
Digital
Sensor Type
Catalytic
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Keypad Type
Touch Keys
Output Current - Maximum
20 mA
IP Rating
IP66
Compatible Manufacturer Part Number
Universal
Coverage Area
5,000 sq ft
Operating Temperature - Maximum
122 Degrees F
Number of Relays
3
Measurement Range
Acetone (0 to 100% LEL)
Ties Into
Building Automation Systems
Gas Detected
Acetone
Compatible Systems and Services
No
Number of Gases Detected
1
Power Source
Screw Terminals
NEMA Enclosure Rating
4X
Mount Type
Screws
Visual Alert Type
Green LED, Red LED
Input Current
0.3 A
Alert Type
Internal Buzzer, Light
Operating Humidity - Maximum
95 %
Alarm Volume Level
80 dB @ 3.94 in
Data Logger
No
Number of Sensors
1
Series
Universal
Display Screen Type
LCD with Backlight
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Alarm Setting Adjustment
Adjustable Alarm Setting
Digital Memory Capacity
No
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Measures Temperature
Not Temperature Measuring
Operating Temperature - Minimum
14 Degrees F
Product Type
Fixed Gas Detector
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Acetone, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.