Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-H2-100L-O-X
  • Zoro # G523649790

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Overall Height
5.91 in
Output Current - Maximum
20 mA
Visual Alert Type
Green LED, Red LED
Mount Type
Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-H2-100L-O-X
Zoro #
G523649790
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Compatible Manufacturer Part Number
Universal
Output Current - Maximum
20 mA
Visual Alert Type
Green LED, Red LED
Mount Type
Screws
Resolution
Hydrogen 0% LEL
Coverage Area
7,500 sq ft
Operating Temperature - Minimum
-4 Degrees F
Alert Type
Internal Buzzer, Light
Input Current
0.3 A
Product Type
Fixed Gas Detector
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Compatible Systems and Services
No
Digital Memory Capacity
No
Operating Frequency
2700 Hz
Alarm Volume Level
80 dB @ 3.94 in
Ties Into
Building Automation Systems
Gas Detected
Hydrogen
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sub-Brand
Universal
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Minimum
5 %
Output Type
Analog
Data Logger
No
Series
Universal
Status Indicator
LED
Communication Protocol
RS-485 Modbus RTU/OptoMux
Keypad Type
Touch Keys
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Sensors
1
Output Current - Minimum
4 mA
Interchangeable Sensors
Yes
Display Screen Type
LCD with Backlight
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
IP Rating
IP66
Number of Gases Detected
1
Operating Humidity - Maximum
95 %
Measurement Range
Hydrogen (100% LEL)
Measures Temperature
Not Temperature Measuring
Number of Relays
3
Power Source
Screw Terminals
Sensor Type
Electrochemical
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.