Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-H2S-100P-O-X
  • Zoro # G923649055

product price: 
$
4,195.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Overall Depth
7.48 in
Mount Type
Mount Plate
Sensor Life
18 mo (O2/H)
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-H2S-100P-O-X
Zoro #
G923649055
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Display Type
Digital
Mount Type
Mount Plate
Sensor Life
18 mo (O2/H)
Compatible Systems and Services
No
Resolution
Hydrogen Sulfide 0 ppm
Alarm Setting Adjustment
Adjustable Alarm Setting
Product Type
Fixed Gas Detector
Communication Protocol
RS-485 Modbus RT/OptoMux
Output Current - Minimum
4 mA
Input Current
0.3 A
Operating Humidity - Minimum
5 %
Ties Into
Building Automation Systems
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Gases Detected
1
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Compatible Manufacturer Part Number
Universal
Operating Humidity - Maximum
95 %
Series
Universal
Measures Temperature
Not Temperature Measuring
Sub-Brand
Universal
Interchangeable Sensors
Yes
NEMA Enclosure Rating
4X
Gas Detected
Hydrogen Sulfide
Power Source
Screw Terminals
Coverage Area
5,000 sq ft
IP Rating
IP66
Sensor Type
Electrochemical
Display Screen Type
LCD with Backlight
Alert Type
Light
Output Current - Maximum
20 mA
Operating Temperature - Minimum
14 Degrees F
Output Type
Analog
Visual Alert Type
Green LED, Red LED
Data Logger
No
Measurement Range
Hydrogen Sulfide (0 to 100 ppm)
Number of Relays
3
Digital Memory Capacity
No
Operating Temperature - Maximum
122 Degrees F
Status Indicator
LED
Standards
CSA, RoHS
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Overall Width
5.71 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.