Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-CO2-5000P-O-X
  • Zoro # G123648933

product price: 
$
2,842.99
/ea
Free Shipping & Returns

Key Features

Number of Sensors
1
Output Current - Minimum
4 mA
Digital Memory Capacity
No
Overall Height
5.91 in
Input Current
0.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-CO2-5000P-O-X
Zoro #
G123648933
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Number of Sensors
1
Output Current - Minimum
4 mA
Digital Memory Capacity
No
Input Current
0.3 A
Operating Humidity - Maximum
95 %
Series
Universal
Output Current - Maximum
20 mA
Number of Relays
3
Measurement Range
Carbon Dioxide (0 to 5,000 ppm)
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Communication Protocol
RS-485 Modbus RTU/OptoMux
Visual Alert Type
Green LED, Red LED
Number of Gases Detected
1
NEMA Enclosure Rating
4X
Coverage Area
7,500 sq ft
Status Indicator
LED
Data Logger
No
Display Screen Type
LCD with Backlight
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Mount Type
Screws
Compatible Manufacturer Part Number
Universal
Sensor Type
Infrared
Alarm Setting Adjustment
Adjustable Alarm Setting
Product Type
Fixed Gas Detector
Operating Humidity - Minimum
5 %
Compatible Systems and Services
No
Display Type
Digital
Sub-Brand
Universal
Power Source
Screw Terminals
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Resolution
Carbon Dioxide 0 ppm
Gas Detected
Carbon Dioxide
Alert Type
Internal Buzzer, Light
Output Type
Analog
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Output Voltage
1 to 5V DC or 2 to 10V DC
Operating Frequency
2700 Hz
Ties Into
Building Automation Systems
Measures Temperature
Not Temperature Measuring
Operating Temperature - Maximum
122 Degrees F
Alarm Volume Level
80 dB @ 3.94 in
Keypad Type
Touch Keys
Interchangeable Sensors
Yes
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Carbon Dioxide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.