Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-BUTAN-100L-R-X
  • Zoro # G023648781

product price: 
$
5,217.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Mount Plate
Number of Gases Detected
1
Digital Memory Capacity
No
Sub-Brand
Universal
Resolution
Butane 0% LEL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-BUTAN-100L-R-X
Zoro #
G023648781
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Mount Type
Mount Plate
Number of Gases Detected
1
Digital Memory Capacity
No
Sub-Brand
Universal
Resolution
Butane 0% LEL
Alert Type
Light
Visual Alert Type
Green LED, Red LED
Interchangeable Sensors
Yes
NEMA Enclosure Rating
4X
Measures Temperature
Not Temperature Measuring
Product Type
Fixed Gas Detector
Input Current
0.3 A
Output Type
Analog
Standards
CSA, RoHS
Operating Temperature - Minimum
14 Degrees F
Communication Protocol
RS-485 Modbus RT/OptoMux
Compatible Manufacturer Part Number
Universal
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Output Current - Maximum
20 mA
Sensor Type
Catalytic
Series
Universal
Number of Relays
3
Operating Temperature - Maximum
122 Degrees F
Power Source
Screw Terminals
Sensor Life
3 to 5 yr (Catalytic)
Display Screen Type
LCD with Backlight
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Butane (0 to 100% LEL)
Ties Into
Building Automation Systems
Operating Humidity - Maximum
95 %
Gas Detected
Butanol
Output Current - Minimum
4 mA
IP Rating
IP66
Operating Humidity - Minimum
5 %
Compatible Systems and Services
No
Data Logger
No
Output Voltage
1 to 5V DC or 2 to 10V DC
Status Indicator
LED
Coverage Area
5,000 sq ft
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Depth
7.48 in
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Butanol, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.