Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-BUTAN-100L-O-X
  • Zoro # G623649300

product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Resolution
N-Butane 0% LEL
Display Type
Digital
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Overall Depth
2.56 in
Visual Alert Type
Green LED, Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-BUTAN-100L-O-X
Zoro #
G623649300
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Resolution
N-Butane 0% LEL
Display Type
Digital
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Visual Alert Type
Green LED, Red LED
Mount Type
Screws
NEMA Enclosure Rating
4X
Gas Detected
Butanol
Input Current
0.3 A
Coverage Area
5,000 sq ft
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Output Current - Minimum
4 mA
Product Type
Fixed Gas Detector
IP Rating
IP66
Operating Temperature - Minimum
14 Degrees F
Number of Sensors
1
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Internal Buzzer, Light
Power Source
Screw Terminals
Compatible Systems and Services
No
Operating Frequency
2700 Hz
Display Screen Type
LCD with Backlight
Sub-Brand
Universal
Status Indicator
LED
Ties Into
Building Automation Systems
Output Current - Maximum
20 mA
Alarm Volume Level
80 dB @ 3.94 in
Keypad Type
Touch Keys
Number of Gases Detected
1
Communication Protocol
RS-485 Modbus RTU/OptoMux
Data Logger
No
Sensor Type
Catalytic
Series
Universal
Operating Temperature - Maximum
122 Degrees F
Compatible Manufacturer Part Number
Universal
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Operating Humidity - Maximum
95 %
Output Voltage
1 to 5V DC or 2 to 10V DC
Digital Memory Capacity
No
Number of Relays
3
Interchangeable Sensors
Yes
Output Type
Analog
Measurement Range
N-Butane (0 to 100% LEL)
Measures Temperature
Not Temperature Measuring
Operating Humidity - Minimum
5 %
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Butanol, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.