Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-H2-1000P-O-X
  • Zoro # G823649773

product price: 
$
3,225.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fixed Gas Detector
Sensor Type
Electrochemical
Manufacturer Warranty Length
2 yr Limited
Compatible Manufacturer Part Number
Universal
Compatible Systems and Services
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-H2-1000P-O-X
Zoro #
G823649773
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Product Type
Fixed Gas Detector
Sensor Type
Electrochemical
Compatible Manufacturer Part Number
Universal
Compatible Systems and Services
No
Data Logger
No
Measurement Range
Hydrogen (0 to 1,000 ppm)
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Coverage Area
7,500 sq ft
Number of Sensors
1
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Display Type
Digital
Alert Type
Internal Buzzer, Light
IP Rating
IP66
Operating Humidity - Minimum
5 %
Status Indicator
LED
Output Current - Maximum
20 mA
Ties Into
Building Automation Systems
Measures Temperature
Not Temperature Measuring
Interchangeable Sensors
Yes
Output Type
Analog
Display Screen Type
LCD with Backlight
Number of Relays
3
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Operating Temperature - Minimum
14 Degrees F
Resolution
Hydrogen 0 ppm
Operating Humidity - Maximum
95 %
Keypad Type
Touch Keys
Number of Gases Detected
1
Input Current
0.3 A
Gas Detected
Hydrogen
Digital Memory Capacity
No
NEMA Enclosure Rating
4X
Power Source
Screw Terminals
Operating Temperature - Maximum
122 Degrees F
Visual Alert Type
Green LED, Red LED
Operating Frequency
2700 Hz
Alarm Volume Level
80 dB @ 3.94 in
Communication Protocol
RS-485 Modbus RTU/OptoMux
Alarm Setting Adjustment
Adjustable Alarm Setting
Mount Type
Screws
Sub-Brand
Universal
Series
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Output Current - Minimum
4 mA
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Overall Height
5.91 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.