Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-CL2-5P-O-X
  • Zoro # G023649290

product price: 
$
4,095.99
/ea
Free Shipping & Returns

Key Features

Resolution
Chlorine 0 ppm
Ties Into
Building Automation Systems
Sub-Brand
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Gases Detected
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-CL2-5P-O-X
Zoro #
G023649290
UPC #
-
Country of Origin
China
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Resolution
Chlorine 0 ppm
Ties Into
Building Automation Systems
Sub-Brand
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Number of Gases Detected
1
Coverage Area
5,000 sq ft
Compatible Manufacturer Part Number
Universal
Display Type
Digital
Number of Relays
3
Input Current
0.3 A
Alarm Setting Adjustment
Adjustable Alarm Setting
Gas Detected
Chlorine
Series
Universal
Power Source
Screw Terminals
Operating Temperature - Minimum
-4 Degrees F
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Measures Temperature
Not Temperature Measuring
Operating Humidity - Minimum
5 %
Alert Type
Light
Compatible Systems and Services
No
Standards
CSA, RoHS
Mount Type
Mount Plate
Sensor Life
18 mo (O2/H)
Output Current - Minimum
4 mA
Visual Alert Type
Green LED, Red LED
Status Indicator
LED
Output Type
Analog
Operating Humidity - Maximum
95 %
Communication Protocol
RS-485 Modbus RT/OptoMux
Operating Temperature - Maximum
122 Degrees F
Measurement Range
Chlorine (0 to 5 ppm)
IP Rating
IP66
Interchangeable Sensors
Yes
Display Screen Type
LCD with Backlight
Data Logger
No
NEMA Enclosure Rating
4X
Output Current - Maximum
20 mA
Product Type
Fixed Gas Detector
Digital Memory Capacity
No
Sensor Type
Electrochemical
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Chlorine, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.