Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-O2-25V-O-X
  • Zoro # G723649767

product price: 
$
2,064.99
/ea
Free Shipping & Returns

Key Features

Alarm Volume Level
80 dB @ 3.94 in
Power Source
Screw Terminals
Sensor Type
Electrochemical
Display Type
Digital
Output Type
Analog
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-O2-25V-O-X
Zoro #
G723649767
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alarm Volume Level
80 dB @ 3.94 in
Power Source
Screw Terminals
Sensor Type
Electrochemical
Display Type
Digital
Output Type
Analog
Output Voltage
1 to 5V DC or 2 to 10V DC
Status Indicator
LED
Operating Humidity - Minimum
5 %
IP Rating
IP66
Data Logger
No
Keypad Type
Touch Keys
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Compatible Systems and Services
No
Visual Alert Type
Green LED, Red LED
Series
Universal
Operating Humidity - Maximum
95 %
Digital Memory Capacity
No
Interchangeable Sensors
Yes
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Input Current
0.3 A
Mount Type
Screws
Ties Into
Building Automation Systems
Alert Type
Internal Buzzer, Light
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Operating Temperature - Minimum
-22 Degrees F
Operating Frequency
2700 Hz
Output Current - Maximum
20 mA
Operating Temperature - Maximum
122 Degrees F
Output Current - Minimum
4 mA
NEMA Enclosure Rating
4X
Measurement Range
Oxygen (0 to 25% vol)
Number of Sensors
1
Number of Relays
3
Compatible Manufacturer Part Number
Universal
Coverage Area
7,500 sq ft
Gas Detected
Oxygen
Product Type
Fixed Gas Detector
Alarm Setting Adjustment
Adjustable Alarm Setting
Sub-Brand
Universal
Number of Gases Detected
1
Measures Temperature
Not Temperature Measuring
Display Screen Type
LCD with Backlight
Communication Protocol
RS-485 Modbus RTU/OptoMux
Resolution
Oxygen 0% Vol
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Width
3.54 in
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Oxygen, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.