Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-H2S-25P-O-X
  • Zoro # G023649863

product price: 
$
4,243.99
/ea
Free Shipping & Returns

Key Features

Power Source
Screw Terminals
Communication Protocol
RS-485 Modbus RT/OptoMux
Ties Into
Building Automation Systems
Number of Relays
3
Sub-Brand
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-H2S-25P-O-X
Zoro #
G023649863
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
5.71 in
Overall Height
5.12 in
Overall Depth
7.48 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Power Source
Screw Terminals
Communication Protocol
RS-485 Modbus RT/OptoMux
Ties Into
Building Automation Systems
Number of Relays
3
Sub-Brand
Universal
Output Voltage
1 to 5V DC or 2 to 10V DC
Series
Universal
Compatible Systems and Services
No
Measures Temperature
Not Temperature Measuring
Number of Gases Detected
1
Digital Memory Capacity
No
Standards
CSA, RoHS
Operating Temperature - Minimum
-4 Degrees F
Product Type
Fixed Gas Detector
Visual Alert Type
Green LED, Red LED
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Compatible Manufacturer Part Number
Universal
Display Screen Type
LCD with Backlight
Operating Humidity - Maximum
95 %
Data Logger
No
Status Indicator
LED
Sensor Life
18 mo (O2/H)
Mount Type
Mount Plate
Input Current
0.3 A
Resolution
Hydrogen Sulfide 0 ppm
Operating Humidity - Minimum
5 %
Output Current - Minimum
4 mA
Alert Type
Light
Gas Detected
Hydrogen Sulfide
Output Type
Analog
Output Current - Maximum
20 mA
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
122 Degrees F
Coverage Area
5,000 sq ft
Display Type
Digital
IP Rating
IP66
Interchangeable Sensors
Yes
Sensor Type
Electrochemical
Alarm Setting Adjustment
Adjustable Alarm Setting
Measurement Range
Hydrogen Sulfide (0 to 25 ppm)
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.