Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-C3H8-100L-O-X
  • Zoro # G523649196

product price: 
$
1,598.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
2 yr Limited
Communication Protocol
RS-485 Serial BACnet MS/TP
Alarm Volume Level
80 dB @ 3.94 in
Resolution
Propane 0% LEL
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B5-C3H8-100L-O-X
Zoro #
G523649196
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Communication Protocol
RS-485 Serial BACnet MS/TP
Alarm Volume Level
80 dB @ 3.94 in
Resolution
Propane 0% LEL
Display Type
Digital
Operating Humidity - Maximum
95 %
Number of Sensors
1
Series
Universal
Operating Humidity - Minimum
5 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Frequency
2700 Hz
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Sub-Brand
Universal
Alert Type
Internal Buzzer, Light
Input Current
0.3 A
Number of Gases Detected
1
Measures Temperature
Not Temperature Measuring
Mount Type
Screws
Compatible Manufacturer Part Number
Universal
Compatible Systems and Services
No
Display Screen Type
LCD with Backlight
Interchangeable Sensors
Yes
Ties Into
Building Automation Systems
Coverage Area
7,500 sq ft
Digital Memory Capacity
No
Output Type
Relay
Keypad Type
Touch Keys
Operating Temperature - Maximum
122 Degrees F
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
IP Rating
IP66
Power Source
Screw Terminals
NEMA Enclosure Rating
4X
Product Type
Fixed Gas Detector
Data Logger
No
Visual Alert Type
Green LED, Red LED
Status Indicator
LED
Number of Relays
3
Gas Detected
Propane
Measurement Range
Propane (0 to 100% LEL)
Sensor Type
Catalytic
Operating Temperature - Minimum
14 Degrees F
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Width
3.54 in
Overall Depth
2.56 in
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Propane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.