Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-O2-25V-R-X
  • Zoro # G723649330

product price: 
$
5,602.99
/ea
Free Shipping & Returns

Key Features

Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Output Voltage
1 to 5V DC or 2 to 10V DC
Input Current
0.3 A
Alert Type
Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-O2-25V-R-X
Zoro #
G723649330
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Ties Into
Building Automation Systems
Display Screen Type
LCD with Backlight
Output Voltage
1 to 5V DC or 2 to 10V DC
Input Current
0.3 A
Alert Type
Light
Display Type
Digital
Number of Relays
3
Data Logger
No
Digital Memory Capacity
No
NEMA Enclosure Rating
4X
Measures Temperature
Not Temperature Measuring
Output Current - Minimum
4 mA
Compatible Systems and Services
No
Measurement Range
Oxygen (0 to 25% vol)
Visual Alert Type
Green LED, Red LED
Sensor Life
18 mo (O2/H)
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-22 Degrees F
IP Rating
IP66
Status Indicator
LED
Sensor Type
Electrochemical
Coverage Area
7,500 sq ft
Output Type
Analog
Power Source
Screw Terminals
Compatible Manufacturer Part Number
Universal
Interchangeable Sensors
Yes
Series
Universal
Gas Detected
Oxygen
Standards
CSA, RoHS
Output Current - Maximum
20 mA
Resolution
Oxygen 0% Vol
Mount Type
Mount Plate
Product Type
Fixed Gas Detector
Operating Humidity - Minimum
5 %
Number of Gases Detected
1
Communication Protocol
RS-485 Modbus RT/OptoMux
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Sub-Brand
Universal
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Width
5.71 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Oxygen, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.