Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-C3H8-100L-O-X
  • Zoro # G023649856
product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Sub-Brand
Universal
Communication Protocol
RS-485 Modbus RT/OptoMux
NEMA Enclosure Rating
4X
Alarm Setting Adjustment
Adjustable Alarm Setting
Standards
CSA, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q8-C3H8-100L-O-X
Zoro #
G023649856
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
5.71 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Sub-Brand
Universal
Communication Protocol
RS-485 Modbus RT/OptoMux
NEMA Enclosure Rating
4X
Alarm Setting Adjustment
Adjustable Alarm Setting
Standards
CSA, RoHS
Resolution
Propane 0% LEL
Digital Memory Capacity
No
Number of Gases Detected
1
Interchangeable Sensors
Yes
Compatible Systems and Services
No
Operating Humidity - Minimum
5 %
IP Rating
IP66
Status Indicator
LED
Sensor Type
Catalytic
Output Voltage
1 to 5V DC or 2 to 10V DC
Sensor Life
3 to 5 yr (Catalytic)
Output Type
Analog
Display Type
Digital
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Number of Relays
3
Data Logger
No
Input Current
0.3 A
Product Type
Fixed Gas Detector
Ties Into
Building Automation Systems
Operating Humidity - Maximum
95 %
Display Screen Type
LCD with Backlight
Visual Alert Type
Green LED, Red LED
Output Current - Maximum
20 mA
Measures Temperature
Not Temperature Measuring
Output Current - Minimum
4 mA
Compatible Manufacturer Part Number
Universal
Series
Universal
Power Source
Screw Terminals
Gas Detected
Propane
Alert Type
Light
Coverage Area
7,500 sq ft
Measurement Range
Propane (0 to 100% LEL)
Mount Type
Mount Plate
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Propane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.