Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-H2S-100P-O-X
  • Zoro # G123649466

product price: 
$
2,175.99
/ea
Free Shipping & Returns

Key Features

Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
1
Gas Detected
Hydrogen Sulfide
Data Logger
No
Communication Protocol
RS-485 Modbus RTU/OptoMux
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-H2S-100P-O-X
Zoro #
G123649466
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Sensors
1
Gas Detected
Hydrogen Sulfide
Data Logger
No
Communication Protocol
RS-485 Modbus RTU/OptoMux
Mount Type
Screws
Measurement Range
Hydrogen Sulfide (0 to 100 ppm)
Product Type
Fixed Gas Detector
Operating Frequency
2700 Hz
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Digital Memory Capacity
No
Visual Alert Type
Green LED, Red LED
Ties Into
Building Automation Systems
Coverage Area
5,000 sq ft
Number of Gases Detected
1
Sensor Type
Electrochemical
Display Type
Digital
Status Indicator
LED
Display Screen Type
LCD with Backlight
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
14 Degrees F
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Output Current - Minimum
4 mA
Compatible Manufacturer Part Number
Universal
Operating Temperature - Maximum
122 Degrees F
Resolution
Hydrogen Sulfide 0 ppm
Input Current
0.3 A
Interchangeable Sensors
Yes
Series
Universal
Output Type
Analog
Keypad Type
Touch Keys
Compatible Systems and Services
No
Power Source
Screw Terminals
Measures Temperature
Not Temperature Measuring
Alarm Volume Level
80 dB @ 3.94 in
Alert Type
Internal Buzzer, Light
Operating Humidity - Minimum
5 %
Output Current - Maximum
20 mA
NEMA Enclosure Rating
4X
Output Voltage
1 to 5V DC or 2 to 10V DC
IP Rating
IP66
Number of Relays
3
Sub-Brand
Universal
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Width
3.54 in
Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Sulfide, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.