Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-B-D-A-0-A-0P-S
  • Zoro # G823649759

product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Overall Length
4.35 in
Display Type
Digital
Overall Height
6.21 in
Process Media Temperature - Maximum
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-B-D-A-0-A-0P-S
Zoro #
G823649759
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.35 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Overall Width
2.25 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Fitting Material
Brass
Display Type
Digital
Process Media Temperature - Maximum
185 Degrees F
Burst Pressure
250 Pa
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-4 Degrees F
Number of Digits
5
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.5%
Pressure Measurement - Maximum
1 in wc
Standards
CE, REACH, RoHS, WEEE
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Digital Display Screen Type
LCD
Overpressure
270 in wc
Thermal Error
+/-0.067%/ Degrees F
Response Time
4 sec
Output Power
4 to 20 mA
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Wires
2, 3
Process Connection Gender
Male
Input Voltage
16-36 VDC
Series
DLP
Electrical Connection
Terminal Block
Housing Material
Plastic

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products