Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-B-D-B-0-C-0P-S
  • Zoro # G023648958

product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Pressure Measurement - Maximum
1 in wc
Output Power
0 to 10VDC
Overall Height
6.21 in
Standards
CE, REACH, RoHS, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-B-D-B-0-C-0P-S
Zoro #
G023648958
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.21 in
Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Display Type
Digital
Pressure Measurement - Maximum
1 in wc
Output Power
0 to 10VDC
Standards
CE, REACH, RoHS, WEEE
Pressure Measurement - Minimum
0 in wc
Thermal Error
+/-0.067%/ Degrees F
Fitting Material
Brass
Number of Wires
2, 3
Response Time
4 sec
Series
DLP
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Accuracy
+/-0.25%
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
185 Degrees F
Burst Pressure
250 Pa
Process Media Temperature - Minimum
-4 Degrees F
Electrical Connection
Terminal Block
Input Voltage
16-36 VDC
Process Connection Gender
Male
Intrinsic Safety
Not Specified Intrinsically Safe
Overpressure
270 in wc
Digital Display Screen Type
LCD
Housing Material
Plastic
Number of Digits
5

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.