Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-B-D-B-0-A-0P-S
  • Zoro # G723648913
product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Display Type
Digital
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-B-D-B-0-A-0P-S
Zoro #
G723648913
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Overall Width
2.25 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Connection Gender
Male
Display Type
Digital
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
250 Pa
Process Media Temperature - Maximum
185 Degrees F
Input Voltage
16-36 VDC
Number of Digits
5
Accuracy
+/-0.25%
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
1 in wc
Series
DLP
Output Power
4 to 20 mA
Fitting Material
Brass
Process Media Temperature - Minimum
-4 Degrees F
Response Time
4 sec
Number of Wires
2, 3
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD
Electrical Connection
Terminal Block
Standards
CE, REACH, RoHS, WEEE
Overpressure
270 in wc

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.