Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-U-D-B-0-A-3P-S
  • Zoro # G323649723

product price: 
$
848.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
250 Pa
Pressure Measurement - Maximum
2 in wc
Thermal Error
+/-0.067%/ Degrees F
Manufacturer Warranty Length
5 yr Limited
Electrical Connection
Terminal Block
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-U-D-B-0-A-3P-S
Zoro #
G323649723
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Process Connection Size
1/4 in
Overall Width
2.25 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Burst Pressure
250 Pa
Pressure Measurement - Maximum
2 in wc
Thermal Error
+/-0.067%/ Degrees F
Electrical Connection
Terminal Block
Number of Digits
5
Housing Material
Plastic
Process Media Temperature - Minimum
-4 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Process Connection Gender
Male
Overpressure
350 in wc
Output Power
4 to 20 mA
Response Time
4 sec
Display Type
Digital
Process Media Temperature - Maximum
185 Degrees F
Standards
CE, REACH, RoHS, WEEE
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Accuracy
+/-0.25%
Series
DLP
Input Voltage
16-36 VDC
Digital Display Screen Type
LCD
Pressure Measurement - Minimum
0 in wc
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Number of Wires
2, 3
Fitting Material
Brass

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.