Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-B-D-B-0-A-3P-S
  • Zoro # G323649815
product price: 
$
898.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Electrical Connection
Terminal Block
Housing Material
Plastic
Number of Wires
2, 3
Output Power
4 to 20 mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-B-D-B-0-A-3P-S
Zoro #
G323649815
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Height
6.21 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Display Type
Digital
Electrical Connection
Terminal Block
Housing Material
Plastic
Number of Wires
2, 3
Output Power
4 to 20 mA
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Accuracy
+/-0.25%
Fitting Material
Brass
Pressure Measurement - Minimum
0 in wc
Standards
CE, REACH, RoHS, WEEE
Pressure Measurement - Maximum
2 in wc
Input Voltage
16-36 VDC
Thermal Error
+/-0.067%/ Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Number of Digits
5
Digital Display Screen Type
LCD
Process Connection Gender
Male
Response Time
4 sec
Process Media Temperature - Maximum
185 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-4 Degrees F
Series
DLP
Burst Pressure
250 Pa
Overpressure
350 in wc

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products