Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-B-D-B-0-A-3P-S
  • Zoro # G423649036

product price: 
$
848.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
250 Pa
Standards
CE, REACH, RoHS, WEEE
Fitting Material
Brass
Number of Wires
2, 3
Thermal Error
+/-0.067%/ Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-B-D-B-0-A-3P-S
Zoro #
G423649036
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Overall Length
4.35 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Burst Pressure
250 Pa
Standards
CE, REACH, RoHS, WEEE
Fitting Material
Brass
Number of Wires
2, 3
Thermal Error
+/-0.067%/ Degrees F
Output Power
4 to 20 mA
Input Voltage
16-36 VDC
Electrical Connection
Terminal Block
Series
DLP
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
185 Degrees F
Accuracy
+/-0.25%
Number of Digits
5
Display Type
Digital
Pressure Measurement - Minimum
0 in wc
Response Time
4 sec
Housing Material
Plastic
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Process Connection Gender
Male
Process Media Temperature - Minimum
-4 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Overpressure
270 in wc
Pressure Measurement - Maximum
1 in wc
Digital Display Screen Type
LCD

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.