Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-D10-W-U-D-A-3-B-0P-S
  • Zoro # G223649823

product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Output Power
0 to 5VDC
Thermal Error
+/-0.067%/ Degrees F
Overpressure
350 in wc
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-D10-W-U-D-A-3-B-0P-S
Zoro #
G223649823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.35 in
Overall Width
2.25 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Output Power
0 to 5VDC
Thermal Error
+/-0.067%/ Degrees F
Overpressure
350 in wc
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-4 Degrees F
Digital Display Screen Type
LCD
Input Voltage
16-36 VDC
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Fitting Material
Brass
Accuracy
+/-0.5%
Process Media Temperature - Maximum
185 Degrees F
Burst Pressure
250 Pa
Intrinsic Safety
Not Specified Intrinsically Safe
Mounting Style
DIN Rail
Standards
CE, REACH, RoHS, WEEE
Number of Digits
5
Response Time
4 sec
Display Type
Digital
Series
DLP
Process Connection Gender
Male
Housing Material
Plastic
Electrical Connection
Terminal Block
Number of Wires
2, 3
Pressure Measurement - Maximum
10 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.