Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-A-0-A-3P-S
  • Zoro # G423648978
product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Pressure Measurement - Maximum
1 in wc
Accuracy
+/-0.5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-A-0-A-3P-S
Zoro #
G423648978
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.21 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Display Type
Digital
Thermal Error
+/-0.067%/ Degrees F
Housing Material
Plastic
Pressure Measurement - Maximum
1 in wc
Accuracy
+/-0.5%
Number of Digits
5
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Series
DLP
Digital Display Screen Type
LCD
Electrical Connection
Terminal Block
Standards
CE, REACH, RoHS, WEEE
Overpressure
270 in wc
Process Connection Gender
Male
Pressure Measurement - Minimum
0 in wc
Output Power
4 to 20 mA
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Response Time
4 sec
Fitting Material
Brass
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
16-36 VDC
Burst Pressure
250 Pa
Process Media Temperature - Minimum
-4 Degrees F
Number of Wires
2, 3
Process Media Temperature - Maximum
185 Degrees F

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.