Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-B-D-B-0-C-5P-S
  • Zoro # G723649347

product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.35 in
Overpressure
270 in wc
Process Media Temperature - Maximum
185 Degrees F
Display Type
Digital
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A/DLP-001-W-B-D-B-0-C-5P-S
Zoro #
G723649347
UPC #
-
Country of Origin
United States
Item
Indicating Pressure Transmitters
Overpressure
270 in wc
Process Media Temperature - Maximum
185 Degrees F
Display Type
Digital
Housing Material
Plastic
Standards
CE, REACH, RoHS, WEEE
Thermal Error
+/-0.067%/ Degrees F
Output Power
0 to 10VDC
Number of Wires
2, 3
Fitting Material
Brass
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
Process Connection Gender
Male
Process Media Temperature - Minimum
-4 Degrees F
Input Voltage
16-36 VDC
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Pressure Measurement - Minimum
0 in wc
Series
DLP
Response Time
4 sec
Burst Pressure
250 Pa
Electrical Connection
Terminal Block
Number of Digits
5
Accuracy
+/-0.25%
Digital Display Screen Type
LCD
Pressure Measurement - Maximum
1 in wc

Dimensions

Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products