Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-B-D-B-0-C-5P-S
  • Zoro # G923648935

product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Response Time
4 sec
Housing Material
Plastic
Electrical Connection
Terminal Block
Overpressure
350 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-B-D-B-0-C-5P-S
Zoro #
G923648935
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Fitting Material
Brass
Response Time
4 sec
Housing Material
Plastic
Electrical Connection
Terminal Block
Overpressure
350 in wc
Pressure Measurement - Maximum
2 in wc
Process Connection Gender
Male
Process Media Temperature - Maximum
185 Degrees F
Number of Wires
2, 3
Intrinsic Safety
Not Specified Intrinsically Safe
Burst Pressure
250 Pa
Display Type
Digital
Standards
CE, REACH, RoHS, WEEE
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Series
DLP
Thermal Error
+/-0.067%/ Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Digital Display Screen Type
LCD
Input Voltage
16-36 VDC
Pressure Measurement - Minimum
0 in wc
Number of Digits
5
Output Power
0 to 10VDC
Accuracy
+/-0.25%
Process Media Temperature - Minimum
-4 Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.