Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-U-D-B-0-A-0P-S
  • Zoro # G823649704
product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.25 in
Process Media Temperature - Maximum
185 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Output Power
4 to 20 mA
Fitting Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-U-D-B-0-A-0P-S
Zoro #
G823649704
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Media Temperature - Maximum
185 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Output Power
4 to 20 mA
Fitting Material
Brass
Pressure Measurement - Minimum
0 in wc
Process Connection Gender
Male
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Digital Display Screen Type
LCD
Number of Wires
2, 3
Input Voltage
16-36 VDC
Thermal Error
+/-0.067%/ Degrees F
Series
DLP
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Pressure Measurement - Maximum
2 in wc
Number of Digits
5
Accuracy
+/-0.25%
Housing Material
Plastic
Intrinsic Safety
Not Specified Intrinsically Safe
Response Time
4 sec
Burst Pressure
250 Pa
Electrical Connection
Terminal Block
Display Type
Digital
Overpressure
350 in wc
Standards
CE, REACH, RoHS, WEEE

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.