Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-B-D-B-0-A-0P-S
  • Zoro # G423649166

product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Series
DLP
Fitting Material
Brass
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
2 in wc
Process Media Temperature - Maximum
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-B-D-B-0-A-0P-S
Zoro #
G423649166
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Series
DLP
Fitting Material
Brass
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
2 in wc
Process Media Temperature - Maximum
185 Degrees F
Burst Pressure
250 Pa
Response Time
4 sec
Output Power
4 to 20 mA
Process Connection Gender
Male
Display Type
Digital
Digital Display Screen Type
LCD
Housing Material
Plastic
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Standards
CE, REACH, RoHS, WEEE
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Number of Wires
2, 3
Electrical Connection
Terminal Block
Pressure Measurement - Minimum
0 in wc
Thermal Error
+/-0.067%/ Degrees F
Input Voltage
16-36 VDC
Process Media Temperature - Minimum
-4 Degrees F
Overpressure
350 in wc
Number of Digits
5

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.