Indicating Pressure Transmitters

  • Mfr # A/GP M10"HARNESS
  • Zoro # G723649361
product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Output Power
4 to 20mA
Features
Accessory Items Such as Pressure Snubbers and Pigtail Syphons are Available to Protect the Transducers from LINE Pressure Surges (Pulsations) or Extreme Operating Temperatures, The Bulk Micro-Machined Transducer Features a Stainless Steel Diaphragm with Welded Construction that Contains No O-rings which Makes them Compatible with Any Gas or Liquid Compatible with 304L Stainless Steel, The GP Series is Designed to Provide Excellent Accuracy and Reliability in Commercial Industrial and Process Control Applications where Performance is Critical, The GP Series Transducers can Also be Ordered in an Optional NEMA 4 Rated
Process Connection Gender
Male
Response Time
1 msec
NEMA Enclosure Rating
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/GP M10"HARNESS
Zoro #
G723649361
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Accessory Items Such as Pressure Snubbers and Pigtail Syphons are Available to Protect the Transducers from LINE Pressure Surges (Pulsations) or Extreme Operating Temperatures, The Bulk Micro-Machined Transducer Features a Stainless Steel Diaphragm with Welded Construction that Contains No O-rings which Makes them Compatible with Any Gas or Liquid Compatible with 304L Stainless Steel, The GP Series is Designed to Provide Excellent Accuracy and Reliability in Commercial Industrial and Process Control Applications where Performance is Critical, The GP Series Transducers can Also be Ordered in an Optional NEMA 4 Rated

Details

Item
Indicating Pressure Transmitters
Output Power
4 to 20mA
Features
Accessory Items Such as Pressure Snubbers and Pigtail Syphons are Available to Protect the Transducers from LINE Pressure Surges (Pulsations) or Extreme Operating Temperatures, The Bulk Micro-Machined Transducer Features a Stainless Steel Diaphragm with Welded Construction that Contains No O-rings which Makes them Compatible with Any Gas or Liquid Compatible with 304L Stainless Steel, The GP Series is Designed to Provide Excellent Accuracy and Reliability in Commercial Industrial and Process Control Applications where Performance is Critical, The GP Series Transducers can Also be Ordered in an Optional NEMA 4 Rated
Process Connection Gender
Male
Response Time
1 msec
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
257 Degrees F
Standards
ISO 9001, RoHS2, WEEE
Process Connection Type
NPT
Accuracy
+/-1%
Burst Pressure
15 to 300 psig
Input Voltage
13 to 30V DC (250 Ohm); 18 to 30V DC (500 Ohm)
Pressure Type Measured
Gauge
Series
GP
Transmission Type
Gauge Pressure Transmitter
Housing Material
Stainless Steel
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
800 Ohm
Thermal Error
+/-1%
Number of Wires
2
Electrical Connection
3-Pin Packard Connector

Description

Indicating Pressure Transmitters, Accuracy +/-1 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating Not Applicable, Series GP, Housing Material Stainless Steel, Burst Pressure 15 to 300 psig, Cable Length 10 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products