Indicating Pressure Transmitters

  • Mfr # A/DLP-500-P-U-D-B-3-C-0P-S
  • Zoro # G723648951
product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Process Media Temperature - Maximum
185 Degrees F
Output Power
0 to 10VDC
Overpressure
350 in wc
Digital Display Screen Type
LCD
Pressure Measurement - Minimum
0 Pa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-500-P-U-D-B-3-C-0P-S
Zoro #
G723648951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Media Temperature - Maximum
185 Degrees F
Output Power
0 to 10VDC
Overpressure
350 in wc
Digital Display Screen Type
LCD
Pressure Measurement - Minimum
0 Pa
Display Type
Digital
Housing Material
Plastic
Number of Wires
2, 3
Fitting Material
Brass
Process Media Temperature - Minimum
-4 Degrees F
Process Connection Gender
Male
Electrical Connection
Terminal Block
Input Voltage
16-36 VDC
Number of Digits
5
Accuracy
+/-0.25%
Display Units
Pa
Response Time
4 sec
Series
DLP
Thermal Error
+/-0.067%/ Degrees F
Pressure Measurement - Maximum
500 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
250 Pa
Mounting Style
DIN Rail
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Standards
CE, REACH, RoHS, WEEE

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products