Indicating Pressure Transmitters

  • Mfr # A/DLP-003-W-U-D-B-0-A-0P-S
  • Zoro # G023649306
product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-U-D-B-0-A-0P-S
Zoro #
G023649306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
6.21 in
Process Connection Size
1/4 in
Overall Width
2.25 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Intrinsic Safety
Not Specified Intrinsically Safe
Accuracy
+/-0.25%
Number of Wires
2, 3
Housing Material
Plastic
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
3 in wc
Overpressure
350 in wc
Display Type
Digital
Fitting Material
Brass
Thermal Error
+/-0.067%/ Degrees F
Process Media Temperature - Maximum
185 Degrees F
Standards
CE, REACH, RoHS, WEEE
Number of Digits
5
Process Connection Gender
Male
Input Voltage
16-36 VDC
Response Time
4 sec
Output Power
4 to 20 mA
Burst Pressure
250 Pa
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-4 Degrees F
Series
DLP
Electrical Connection
Terminal Block
Digital Display Screen Type
LCD
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.