Indicating Pressure Transmitters

  • Mfr # A/DLP-003-W-B-D-B-3-B-0P-S
  • Zoro # G223649380
product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Digital Display Screen Type
LCD
Process Media Temperature - Minimum
-4 Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Input Voltage
16-36 VDC
Overpressure
350 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-B-D-B-3-B-0P-S
Zoro #
G223649380
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Digital Display Screen Type
LCD
Process Media Temperature - Minimum
-4 Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Input Voltage
16-36 VDC
Overpressure
350 in wc
Display Type
Digital
Standards
CE, REACH, RoHS, WEEE
Pressure Measurement - Maximum
3 in wc
Accuracy
+/-0.25%
Process Connection Gender
Male
Thermal Error
+/-0.067%/ Degrees F
Fitting Material
Brass
Electrical Connection
Terminal Block
Burst Pressure
250 Pa
Housing Material
Plastic
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Digits
5
Number of Wires
2, 3
Process Media Temperature - Maximum
185 Degrees F
Series
DLP
Pressure Measurement - Minimum
0 in wc
Response Time
4 sec
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
0 to 5VDC
Mounting Style
DIN Rail

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.