Indicating Pressure Transmitters

  • Mfr # A/DLP-004-W-B-D-B-0-A-3P-S
  • Zoro # G723649392
product price: 
$
848.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Terminal Block
Standards
CE, REACH, RoHS, WEEE
Output Power
4 to 20 mA
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Process Media Temperature - Minimum
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-004-W-B-D-B-0-A-3P-S
Zoro #
G723649392
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Overall Length
4.35 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Electrical Connection
Terminal Block
Standards
CE, REACH, RoHS, WEEE
Output Power
4 to 20 mA
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measurement - Minimum
0 in wc
Fitting Material
Brass
Display Type
Digital
Accuracy
+/-0.25%
Housing Material
Plastic
Process Connection Gender
Male
Burst Pressure
250 Pa
Input Voltage
16-36 VDC
Number of Digits
5
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Series
DLP
Digital Display Screen Type
LCD
Thermal Error
+/-0.067%/ Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
4 in wc
Response Time
4 sec
Overpressure
350 in wc
Number of Wires
2, 3
Process Media Temperature - Maximum
185 Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.