Electro-Pneumatic Transducers

  • Mfr # EPC2GFSB
  • Zoro # G423649203
product price: 
$
786.99
/ea
Free Shipping & Returns

Key Features

Nominal Pressure Range - Minimum
0 psig
Overall Length
4 1/4 in
Product Type
Analog to Pneumatic Output with Fail Safe
Electrical Connections
Screw Terminal
Overall Depth
4 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPC2GFSB
Zoro #
G423649203
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Overall Depth
4 3/8 in
Air Connection Size
1/4 in
Overall Width
3 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Details

Item
Electro-Pneumatic Transducers
Nominal Pressure Range - Minimum
0 psig
Product Type
Analog to Pneumatic Output with Fail Safe
Electrical Connections
Screw Terminal
Application
Above Ceiling Applications (Mixing and VAV Boxes), Chiller Loading, DDC Control, Fan Vane Control, Pilot Positioner Control, Pneumatic Valve and Damper Actuator Control, Three Way Mixing Valve Control
Control Action
Direct Acting
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
35 Degrees F
Includes Amplifier
Amplifier Not Included
Air Consumption
37.69 L/stroke
Operating Pressure - Maximum
20 psig
Standards
RoHS, WEEE
Mounting Style
Snaptrack
Input Voltage Signal - Maximum
15 V DC
Control Air Pressure
10 psi
Input Signal Type
Current/Voltage
Nominal Pressure Range - Maximum
20 psig
Input Current Signal Minimum
0 mA
Input Voltage Signal - Minimum
0V DC
Input Current Signal Maximum
20 mA

Description

Electro-Pneumatic Transducers, Air Connection Size 1/4 in, Air Consumption 37.69 L/stroke, Application Above Ceiling Applications (Mixing and VAV Boxes), Chiller Loading, DDC Control, Fan Vane Control, Pilot Positioner Control, Pneumatic Valve and Damper Actuator Control, Three Way Mixing Valve Control, Control Action Direct Acting, Control Air Pressure 10 psi, Electrical Connections Screw Terminal, Includes Amplifier Amplifier Not Included, Input Current Signal Maximum 20 mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.