Indicating Pressure Transmitters

  • Mfr # A/DLP-002-W-U-D-A-0-C-0P-S
  • Zoro # G323649051
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Overpressure
350 in wc
Process Media Temperature - Minimum
-4 Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Overall Width
2.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-002-W-U-D-A-0-C-0P-S
Zoro #
G323649051
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Height
6.21 in
Process Connection Size
1/4 in
Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Connection Gender
Male
Overpressure
350 in wc
Process Media Temperature - Minimum
-4 Degrees F
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Thermal Error
+/-0.067%/ Degrees F
Process Media Temperature - Maximum
185 Degrees F
Display Type
Digital
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
16-36 VDC
Burst Pressure
250 Pa
Digital Display Screen Type
LCD
Number of Wires
2, 3
Accuracy
+/-0.5%
Pressure Measurement - Minimum
0 in wc
Housing Material
Plastic
Number of Digits
5
Output Power
0 to 10VDC
Fitting Material
Brass
Response Time
4 sec
Electrical Connection
Terminal Block
Pressure Measurement - Maximum
2 in wc
Standards
CE, REACH, RoHS, WEEE
Intrinsic Safety
Not Specified Intrinsically Safe
Series
DLP

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.