Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-A-0-C-3P-S
  • Zoro # G823649698
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Intrinsic Safety
Not Specified Intrinsically Safe
Overall Length
4.35 in
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Fitting Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-A-0-C-3P-S
Zoro #
G823649698
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.35 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Process Connection Gender
Male
Intrinsic Safety
Not Specified Intrinsically Safe
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Fitting Material
Brass
Series
DLP
Number of Wires
2, 3
Input Voltage
16-36 VDC
Electrical Connection
Terminal Block
Overpressure
270 in wc
Response Time
4 sec
Accuracy
+/-0.5%
Number of Digits
5
Pressure Measurement - Minimum
0 in wc
Thermal Error
+/-0.067%/ Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Burst Pressure
250 Pa
Pressure Measurement - Maximum
1 in wc
Process Media Temperature - Maximum
185 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Output Power
0 to 10VDC
Digital Display Screen Type
LCD
Display Type
Digital
Housing Material
Plastic
Standards
CE, REACH, RoHS, WEEE

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products