Indicating Pressure Transmitters

  • Mfr # A/DLP-D10-W-B-D-A-3-A-0P-S
  • Zoro # G723649385
product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Housing Material
Plastic
Process Connection Size
1/4 in
Electrical Connection
Terminal Block
Accuracy
+/-0.5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-D10-W-B-D-A-3-A-0P-S
Zoro #
G723649385
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
4.35 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
2.25 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Housing Material
Plastic
Electrical Connection
Terminal Block
Accuracy
+/-0.5%
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Wires
2, 3
Fitting Material
Brass
Thermal Error
+/-0.067%/ Degrees F
Pressure Measurement - Maximum
10 in wc
Digital Display Screen Type
LCD
Process Media Temperature - Minimum
-4 Degrees F
Display Type
Digital
Number of Digits
5
Standards
CE, REACH, RoHS, WEEE
Overpressure
350 in wc
Mounting Style
DIN Rail
Burst Pressure
250 Pa
Process Connection Gender
Male
Output Power
4 to 20 mA
Input Voltage
16-36 VDC
Response Time
4 sec
Series
DLP
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Maximum
185 Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.