Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-003-W-U-D-B-0-A-3P-S
  • Zoro # G623649454

product price: 
$
850.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Overall Width
2.25 in
Thermal Error
+/-0.067%/ Degrees F
Overpressure
350 in wc
Response Time
4 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-003-W-U-D-B-0-A-3P-S
Zoro #
G623649454
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Accuracy
+/-0.25%
Thermal Error
+/-0.067%/ Degrees F
Overpressure
350 in wc
Response Time
4 sec
Digital Display Screen Type
LCD
Fitting Material
Brass
Process Connection Gender
Male
Burst Pressure
250 Pa
Electrical Connection
Terminal Block
Number of Digits
5
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-4 Degrees F
Display Type
Digital
Pressure Measurement - Minimum
0 in wc
Standards
CE, REACH, RoHS, WEEE
Input Voltage
16-36 VDC
Pressure Measurement - Maximum
3 in wc
Number of Wires
2, 3
Housing Material
Plastic
Output Power
4 to 20 mA
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Series
DLP
Process Media Temperature - Maximum
185 Degrees F

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.