Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/GP 30'HARNESS
  • Zoro # G423649135

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001, RoHS2, WEEE
Accuracy
+/-1%
Transmission Type
Gauge Pressure Transmitter
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
800 Ohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/GP 30'HARNESS
Zoro #
G423649135
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
30 ft
Process Connection Size
1/4 in
Cable Length
30 ft
Wire Rope Length
30 ft
Length
30 ft
Fits Chest Size
Accessory Items Such as Pressure Snubbers and Pigtail Syphons are Available to Protect the Transducers from LINE Pressure Surges (Pulsations) or Extreme Operating Temperatures, The Bulk Micro-Machined Transducer Features a Stainless Steel Diaphragm with Welded Construction that Contains No O-rings which Makes them Compatible with Any Gas or Liquid Compatible with 304L Stainless Steel, The GP Series is Designed to Provide Excellent Accuracy and Reliability in Commercial Industrial and Process Control Applications where Performance is Critical, The GP Series Transducers can Also be Ordered in an Optional NEMA 4 Rated

Details

Item
Indicating Pressure Transmitters
Standards
ISO 9001, RoHS2, WEEE
Accuracy
+/-1%
Transmission Type
Gauge Pressure Transmitter
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
800 Ohm
Burst Pressure
15 to 300 psig
Output Power
4 to 20mA
Response Time
1 msec
NEMA Enclosure Rating
4
Input Voltage
13 to 30V DC (250 Ohm); 18 to 30V DC (500 Ohm)
Series
GP
Thermal Error
+/-1%
Process Connection Gender
Male
Process Connection Type
NPT
Process Media Temperature - Maximum
257 Degrees F
Features
Accessory Items Such as Pressure Snubbers and Pigtail Syphons are Available to Protect the Transducers from LINE Pressure Surges (Pulsations) or Extreme Operating Temperatures, The Bulk Micro-Machined Transducer Features a Stainless Steel Diaphragm with Welded Construction that Contains No O-rings which Makes them Compatible with Any Gas or Liquid Compatible with 304L Stainless Steel, The GP Series is Designed to Provide Excellent Accuracy and Reliability in Commercial Industrial and Process Control Applications where Performance is Critical, The GP Series Transducers can Also be Ordered in an Optional NEMA 4 Rated
Number of Wires
2
Pressure Type Measured
Gauge
Housing Material
Stainless Steel
Electrical Connection
3-Pin Packard Connector

Description

Indicating Pressure Transmitters, Accuracy +/-1 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating Not Applicable, Series GP, Housing Material Stainless Steel, Burst Pressure 15 to 300 psig, Cable Length 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.