Indicating Pressure Transmitters

  • Mfr # A/DLP-2D5-W-U-D-B-3-C-0P-S
  • Zoro # G323648924
product price: 
$
812.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
2, 3
Burst Pressure
250 Pa
Electrical Connection
Terminal Block
Overall Width
2.25 in
Pressure Measurement - Minimum
0 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-2D5-W-U-D-B-3-C-0P-S
Zoro #
G323648924
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Length
4.35 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Number of Wires
2, 3
Burst Pressure
250 Pa
Electrical Connection
Terminal Block
Pressure Measurement - Minimum
0 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Overpressure
350 in wc
Standards
CE, REACH, RoHS, WEEE
Housing Material
Plastic
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Process Connection Gender
Male
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
5 in wc
Input Voltage
16-36 VDC
Series
DLP
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Thermal Error
+/-0.067%/ Degrees F
Fitting Material
Brass
Process Media Temperature - Minimum
-4 Degrees F
Number of Digits
5
Digital Display Screen Type
LCD
Display Type
Digital
Accuracy
+/-0.25%
Response Time
4 sec
Output Power
0 to 10VDC
Mounting Style
DIN Rail

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.