Indicating Pressure Transmitters

  • Mfr # A/WPR2-100-20-LCD
  • Zoro # G623649287
product price: 
$
1,763.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
18-36 VDC
Standards
CE, REACH, RoHS, WEEE
Fitting Material
Stainless Steel
Overall Length
5.3 in
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/WPR2-100-20-LCD
Zoro #
G623649287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.3 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
5.07 in
Wire Rope Length
5.3 in
Length
5.3 in
Fits Chest Size
Compressors, Filters, Flow, Heat Exchangers, Monitoring Pumps

Details

Item
Indicating Pressure Transmitters
Input Voltage
18-36 VDC
Standards
CE, REACH, RoHS, WEEE
Fitting Material
Stainless Steel
Display Type
Digital
Housing Material
Plastic
Response Time
8 sec
Process Media Temperature - Minimum
-40 Degrees F
Series
WPR2
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
100 psi
Thermal Error
+/-2%/ Degrees F
Burst Pressure
1,000 psi
IP Rating
IP66
Electrical Connection
Terminal Block
Output Power
4 to 20 mA
Intrinsic Safety
Not Specified Intrinsically Safe
Process Connection Type
NPT
Process Connection Gender
Male
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Features
Compressors, Filters, Flow, Heat Exchangers, Monitoring Pumps
Process Media Temperature - Maximum
257 Degrees F
Number of Wires
3
Overpressure
200 psi
Digital Display Screen Type
LCD
Accuracy
+/-1%

Description

Indicating Pressure Transmitters, Overpressure 200 psi, Accuracy +/-1 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Male, IP Rating IP66, Series WPR2, Fitting Material Stainless Steel, Display Type Digital, Housing Material Plastic, Burst Pressure 1,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.