IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-040-W-U-D-A-0
  • Zoro # G924937465
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
1,004.7 in wc
Display Type
Digital
Manufacturer Warranty Length
5 yr
Pressure Measurement - Minimum
10 in wc
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-040-W-U-D-A-0
Zoro #
G924937465
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Height
5.56 in
Overall Width
4.35 in
Overall Length
6.21 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Burst Pressure
1,004.7 in wc
Display Type
Digital
Pressure Measurement - Minimum
10 in wc
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
Accuracy
+/-0.5%
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Process Media Temperature - Minimum
-4 Degrees F
Response Time
4 sec
Fitting Material
Brass
Housing Material
Plastic
Process Connection Type
Hose Barb
Input Voltage
16 to 36V DC; 22 to 36V DC; 24V AC
Pressure Measurement - Maximum
40 in wc
Number of Wires
3
Process Media Temperature - Maximum
185 Degrees F
Electrical Connection
Screw Terminals
Display Units
in wc, Pa
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Standards
CE, RoHS
Loop Resistance - Maximum
500 Ohm Max
Digital Display Screen Type
LCD
Thermal Error
+/-0.067%
Process Connection Gender
Male
Series
DLP
Overpressure
562 in wc
Number of Digits
5
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 562 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 1,004.7 in wc

Ratings & reviews